WRENCH ADJUSTABLE, 10IN, HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

WRENCH ADJUSTABLE, 10IN, HD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D023
  • Mfr. Model # 31D023
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 0.98 lbs

Product Details

Non-protruding on movable jaw end. Chrome vanadium steel. Chrome finish. Plain grip handle. Features 15 Degrees angle. Meets/exceeds ASME B107. 8-2003.

Technical Specs

  • Features 15 Degrees Angle, Non-Protruding on Movable Jaw End
  • Finish Chrome
  • Item Adjustable Wrench
  • Material Chrome Vanadium Steel
  • Overall Length 10"
  • Jaw Capacity 1-5/16"
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 10"
  • Wrench Handle End Style Hang Hole
  • Tether Capable Tether Ready
  • Nonsparking No
  • Adjustable Wrench Grip Style Plain
  • Standards ASME B107. 8-2003

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list