WRENCH ADJUSTABLE, 10IN, CUSHION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 10IN, CUSHION

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT710G
  • Mfr. Model # 710G
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.95 lbs

Product Details

10" cushion grip adjustable wrench. Extra-wide jaw capacity. Square jaw opening provides greater strength and better fit. Jaw opening 1-5/16".

Technical Specs

  • Item Adjustable Wrench
  • Finish Satin Chrome
  • Material Alloy Steel
  • Overall Length 10"
  • Jaw Capacity 1-5/16"
  • Features Square Jaw Opening, Extra Wide Jaw Capacity
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 10"
  • Tether Capable Tether Ready
  • Nonsparking No
  • Adjustable Wrench Grip Style Cushion Grip
  • Wrench Handle End Style Hang Hole
  • Standards ANSI B107.8M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list