Skip Content
WRENCH ADJUSTABLE, 10IN, CLIK-STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 10IN, CLIK-STOP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT710SL
  • Mfr. Model # 710SL
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.9 lbs

Product Details

10" Clik-Stop(R) Protoblack adjustable wrench. Extra-wide jaw capacity. Square jaw opening provides greater strength and better fit. Black oxide finish. Jaw opening 1-5/16".

Technical Specs

  • Item Adjustable Wrench
  • Features Extra Wide Jaw Capacity, Square Jaw Opening Provides Strength and Tight Fit, Click-Stop(R) Locking Design Holds the Moving Jaw of An Adjustable Wrench in Place When the Wrench is in Use
  • Finish Proto Black(TM)
  • Overall Length 10"
  • Material Alloy Steel
  • Jaw Capacity 1-15/16"
  • Tether Capable Tether Ready
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wrench Nominal Length 10"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Standards ANSI B107.8M

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list