WRENCH ADJUSTABLE, 10IN, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 10IN, CHROME

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSAC110
  • Mfr. Model # AC110
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 0.5 lbs

Product Details

Wide capacity jaw (sizes 6 - 12) allows each tool to work with more fastener sizes. Wider handle (sizes 6 - 12) provides more comfort and less stress to the hand. Tension spring stabilizes jaw and knurl adjusts easily. Proportioned dimensions for greatest

Technical Specs

  • Finish Chrome
  • Features Wide Capacity Jaw Allows Each Tool to Work With More Fastener Sizes, Wider Handle Provides More Comfort and Less Stress to the Hand, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily, Polished Head
  • Material Alloy Steel
  • Item Adjustable Wrench
  • Overall Length 10"
  • Jaw Capacity 1-5/16"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Tether Ready
  • Nonsparking No
  • Wrench Nominal Length 10"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Standards Federal Specification GGG-W-631b, Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list