Skip Content
WRENCH ADJUSTABLE, 10IN, BLACK, PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 10IN, BLACK, PL

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A462
  • Mfr. Model # 21A462
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Material Alloy Steel
  • Finish Black Oxide
  • Item Adjustable Wrench
  • Overall Length 10"
  • Jaw Capacity 1-1/8"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Tether Ready
  • Wrench Nominal Length 10"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole
  • Standards ANSI
  • Features Corrosion Resistant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list