WRENCH ADJUSTABLE, 10IN, BLACK, PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJUSTABLE, 10IN, BLACK, PL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYB3
  • Mfr. Model # 1NYB3
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Black Oxide
  • Item Adjustable Wrench
  • Material Alloy Steel
  • Jaw Capacity 1-1/8"
  • Overall Length 10"
  • Features Proof Torque 4500 lb.
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wrench Handle End Style Hang Hole
  • Tether Capable Tether Ready
  • Adjustable Wrench Grip Style Plain
  • Wrench Nominal Length 10"
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list