Skip Content
WRENCH ADJUSTABLE, 10IN, 1000V SE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJUSTABLE, 10IN, 1000V SE

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA113.10TAVS
  • Mfr. Model # FA113.10TAVS
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Product Details

2 colour warning handle insulation- colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • Item Adjustable Wrench
  • Material Alloy Steel
  • Features Finger Stops, Graduated Head, 15 Degrees Angle, 2-Color Warning Handle: Changes From Orange to Yellow if Insulation Integrity Compromised
  • Finish Burnished
  • Overall Length 10-7/16"
  • Jaw Capacity 1-3/16"
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Wrench Handle End Style Solid
  • Wrench Nominal Length 10"
  • Adjustable Wrench Grip Style Insulated
  • Standards ANSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List