Skip Content
WRENCH ADJUSTABLE, 1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH ADJUSTABLE, 1000V

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9807-250
  • Mfr. Model # 9807-250
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Features Scaling for Presetting the Width, Parallel Jaws
  • Finish Chrome
  • Item Insulated Adjustable Wrench
  • Material Chrome Vanadium Steel
  • Overall Length 10-1/4"
  • Jaw Capacity 1-1/8"
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Nominal Length 10"
  • Wrench Handle End Style Solid
  • Adjustable Wrench Grip Style Cushion Grip
  • Standards IEC 60900:2004

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List