!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ADJ. WRENCH,24",2-3/4" CAP.,BLACK

ADJ. WRENCH,24",2-3/4" CAP.,BLACK

WESTWARD

ADJ. WRENCH,24",2-3/4" CAP.,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADJ. WRENCH,24",2-3/4" CAP.,BLACK

ADJ. WRENCH,24",2-3/4" CAP.,BLACK

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW31D019
  • Mfr. Model # 31D019
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.48 lbs
Suggested Replacement Product
ADJUSTABLE WRENCH,STEEL,BLACK,24"L,PLAIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.77 / EACH

EHC: EHC :

Product Details

Non-protruding on movable jaw end. Chrome vanadium steel. Black oxide finish. Plain grip handle. Features 15 Degrees angle. Meets/exceeds ASME B107. 8-2003.

Technical Specs

  • Material Chrome Vanadium Steel
  • Overall Length 24"
  • Nonsparking No
  • Standards ASME B107. 8-2003
  • Finish Black Phosphate
  • Jaw Capacity 2-3/4"
  • Item Adjustable Wrench
  • Tether Style Tether Ready

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list