WRENCH ADJ ZINC PLATED 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJ ZINC PLATED 1IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL190
  • Mfr. Model # 190
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 255
  • Shipping Weight 1.13 lbs

Product Details

Jaws have a cutout for convenient locknut installation. Fits spudnuts, slip and locknuts and basket strainer nuts. Adjusts from 1 inch to 3 inch (25 - 75 mm). Zinc plated to prevent rust.

Technical Specs

  • Item Adjustable Wrench
  • Features Fits Spudnuts, Slip and Locknuts and Basket Strainer Nuts
  • Jaw Type Adjustable
  • Handle Material Zinc Plated
  • Jaw Material Zinc Plated
  • Overall Length 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list