Skip Content
WRENCH ADJ SET CUSHION 2PCE 4-6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJ SET CUSHION 2PCE 4-6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYD4
  • Mfr. Model # 1NYD4
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 0.6 lbs

Product Details

Drop-forged and heat treated alloy steel. Chrome finish. Cushion grip handle. Meets/exceeds ASME.

Technical Specs

  • Item Adjustable Wrench Set
  • Number of Pieces 2
  • Finish Chrome
  • Material Drop-Forged and Heat Treated Alloy Steel
  • Overall Length 4", 6"
  • Jaw Capacity 1/2", 3/4"
  • Standards ASME
  • Wrench Handle End Style Hang Hole
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 4", 6"
  • Adjustable Wrench Grip Style Cushion Grip
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list