WRENCH ADJ SET 3 PCE 6-8-10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJ SET 3 PCE 6-8-10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NYB8
  • Mfr. Model # 1NYB8
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 74
  • Shipping Weight 2.35 lbs

Product Details

Chrome vanadium steel. Chrome finish. Plain grip handle. Meets/exceeds ASME. Set includes: jaw capacity 3/4, 1 and 1-1/8" with overall lengths of 6, 8 and 10".

Technical Specs

  • Finish Chrome
  • Material Drop-Forged and Heat Treated Alloy Steel
  • Item Adjustable Wrench Set
  • Number of Pieces 3
  • Overall Length 6", 8", 10"
  • Jaw Capacity 3/4", 1", 1-1/8"
  • Standards ASME
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wrench Nominal Length 6", 8", 10"
  • Adjustable Wrench Grip Style Plain
  • Wrench Handle End Style Hang Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list