Skip Content
WRENCH ADJ CONSTRUCTION 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJ CONSTRUCTION 15IN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM32-495
  • Mfr. Model # 32-495
  • UNSPSC # 27111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Technical Specs

  • Finish Black Oxide
  • Overall Length 15"
  • Item Adjustable Construction Wrench
  • Handle Type Tapered
  • Number of Points 0
  • Head Thickness 13/16"
  • Standards Federal Specification GGG-W-636E
  • Head Size 1-1/2"
  • Offset None
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list