WRENCH ADJ COMBO 1-3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH ADJ COMBO 1-3IN

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWK4
  • Mfr. Model # 2GWK4
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Features Non-Slip Rubber Grip Handle
  • Capacity (In.) 1 To 3
  • Hex Size (In.) -
  • Includes -
  • Item Adjustable Wrench
  • Package Quantity 1
  • Type -
  • Construction Zinc
  • Overall Length (In.) 10-1/2
  • Cutting Action -
  • Function Removes Or Installs Drains And Traps
  • Tube Capacity (In.) -
  • Hose Capacity (In.) -
  • Meets/Exceeds -
  • PVC Pipe Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list