Skip Content
WRENCH ADJ. CLIK-STOP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJ. CLIK-STOP SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT790
  • Mfr. Model # 790
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 3.35 lbs

Product Details

Satin finish provides corrosion resistance and a slip resistant grip. Extra wide jaw capacity. Square jaw opening provides strength and tight fit. Clik-Stop(R) locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use.

Technical Specs

  • Finish Satin
  • Item Adjustable Wrench Set
  • Material Alloy Steel
  • Jaw Capacity 1-1/8", 1-5/16", 1-1/2"
  • Number of Pieces 3
  • Handle Plain Grip
  • Overall Length 8", 10", 12"
  • Standards ASME B107.8
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Wrench Nominal Length 8", 10", 12"
  • Wrench Handle End Style Hang Hole
  • Adjustable Wrench Grip Style Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list