Skip Content
WRENCH ADJ 12IN NON-SPARK ALUM/BRNZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJ 12IN NON-SPARK ALUM/BRNZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAW12NS
  • Mfr. Model # AW12NS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 199
  • Shipping Weight 1.7 lbs

Product Details

Aluminum bronze adjustable wrenches, 12 inches in size.

Technical Specs

  • Features Corrosion Resistant, Non-Magnetic, Non-Sparking
  • Item Adjustable Wrench
  • Material Aluminium Bronze
  • Overall Length 12"
  • Wrench Nominal Length 12"
  • Nonsparking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list