Skip Content
WRENCH ADJ 10IN NON-SPARK ALUM/BRNZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH ADJ 10IN NON-SPARK ALUM/BRNZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAW10NS
  • Mfr. Model # AW10NS
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 199
  • Shipping Weight 1.1 lbs

Product Details

Aluminum bronze adjustable wrenches, 10 inches in size.

Technical Specs

  • Item Adjustable Wrench
  • Features Corrosion Resistant, Non-Magnetic, Non-Sparking
  • Material Aluminium Bronze
  • Overall Length 10"
  • Nonsparking Yes
  • Wrench Nominal Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list