Skip Content
WRENCH 90 SKT 6X12PT 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH 90 SKT 6X12PT 14MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM76.14
  • Mfr. Model # FM76.14
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Number of Pieces 1
  • Item Socket Wrench
  • Finish Satin
  • Overall Length 6-19/64"
  • Features Alloy Steel Construction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list