!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WRENCH 90 SKT 6X12PT 13MM

WRENCH 90 SKT 6X12PT 13MM

FACOM

WRENCH 90 SKT 6X12PT 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH 90 SKT 6X12PT 13MM

WRENCH 90 SKT 6X12PT 13MM

FACOM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTFM76.13
  • Mfr. Model # FM-76.13
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Socket Wrench
  • Socket Shape 12-Point, 6-Point
  • Overall Length 5-63/64"
  • Number of Wrench Heads 2
  • Wrench Shape L
  • Finish Satin
  • Non-Sparking No
  • Handle Material Alloy Steel
  • Number of Points 6, 12
  • Socket Size 13 mm
  • Measurement Type Metric
  • Overall Width 6 9/54 in
  • Head Type Standard
  • Material Steel
  • Tether Style Not Tether Capable
  • Bolt Through Design Yes
  • Insulated No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list