Skip Content
WRENCH 3/8DR 13/16 CROWFOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH 3/8DR 13/16 CROWFOOT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM11-857
  • Mfr. Model # 11-857
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Wrench
  • Finish Full Polish Chrome
  • Material High Alloy Steel
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Head Style Open End Crow Foot Crowfoot
  • Standards SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list