Skip Content
WRENCH 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH 17MM

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWH17MM
  • Mfr. Model # WH17MM
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Nonsparking Nonmagnetic Hex Key
  • SAE or Metric Metric
  • Shape L
  • Tip Size 17mm
  • Arm Length 6-1/4"
  • Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Blade Material Beryllium Copper
  • Handle Colour Bronze
  • Handle Type Plain
  • Finish Natural
  • Handle Length 63mm
  • Handle Material Beryllium Copper
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Working Angle 35 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list