Skip Content
WRENCH 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH 12MM

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOWH12MM
  • Mfr. Model # WH12MM
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Nonsparking Nonmagnetic Hex Key
  • Shape L
  • Blade Material Beryllium Copper
  • Tip Size 12mm
  • Meets/Exceeds FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Arm Length 5"
  • Handle Type Plain
  • Finish Natural
  • Handle Colour Bronze
  • Handle Length 44mm
  • Working Angle 35 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Beryllium Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list