WRENCH 1/2X2IN HGH TRQ CMPST S2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH 1/2X2IN HGH TRQ CMPST S2S

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7749-2
  • Mfr. Model # CP7749-2
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2749
  • Shipping Weight 5.5 lbs

Product Details

Professional duty 1/2 inch impact wrench - extended shank. Air inlet thread size 1/4 inch. Average air consumption 4.8 CFM. Extension, 2 inches. Minimum hose size 3/8 inch. Square drive 1/2 inch. Standard bolt size 5/8 inch. Working torque range 150 - 580

Technical Specs

  • Item 2" Extension
  • Average CFM @ 15 Second Run Time 4.70
  • Style Pistol Grip
  • Tool Weight 4.7 lbs.
  • Torque Range 75 - 580 ft.-lbs.
  • CFM @ Full Load 19.0
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Square Drive Size 1/2"
  • Blows per Minute 1260
  • Duty General
  • Handle Type Pistol Grip
  • Max. Torque 955 ft.-lbs.
  • Features S2S Technology, Reverse Switch, Twin Hammer Clutch, Lightweight, Durable, Low Noise Level
  • Housing Material Magnesium
  • Overall Length 9-1/3"
  • Retainer Type O-Ring
  • Handle Material Composite
  • Anvil 2" Extended
  • Free Speed 9,000 RPM
  • Max. Bolt Capacity 3/4"
  • Required Pressure 90 psi

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list