Skip Content
WRECKING BAR - 30IN-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRECKING BAR - 30IN-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT55130TT
  • Mfr. Model # 55130TT
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 219
  • Shipping Weight 4.45 lbs

Product Details

Forged one-piece steel construction for increased strength and durability. Yellow powder-coated claw end for high visibility. Beveled chisel end for prying. Nail slot on claw end with beveled edge for pulling nails and prying. Both chisel and claw end are polished.

Technical Specs

  • Colour Yellow
  • Features Beveled Chisel End, Nail Slot on Claw End, Tether Collar
  • Dia. 3/4"
  • Item Tethered Wrecking Bar
  • Material Forged Steel
  • Overall Length 30"
  • Overall Width 1-1/4"
  • Standards ASME
  • Tether Capable Tether Ready
  • Thickness 3/4"
  • Pry Bar Sub-Category Wrecking Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list