Skip Content
WRECKING BAR,3-1/2 X 12 IN,STEEL,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRECKING BAR,3-1/2 X 12 IN,STEEL,BL

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18E840
  • Mfr. Model # 18E840
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Black
  • Material Heat Treated, High Carbon Steel
  • Item Wrecking Bar
  • Overall Length 12"
  • Overall Width 3-1/2"
  • Thickness 1"
  • Features Construction Bar
  • Pry Bar Sub-Category Wrecking Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list