Skip Content
WRAP/UNWRAP BIT AND SLEEVE SET,22-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRAP/UNWRAP BIT AND SLEEVE SET,22-2

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RZL9
  • Mfr. Model # 2RZL9
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Includes 1 Bit, 1 Sleeve
  • Item Wrap/Unwrap Bit and Sleeve Set
  • Max. Insulation Dia. (In.) -
  • Package Quantity 1
  • Number of Pieces 2
  • Type -
  • Colour Code -
  • Power -
  • Wire Gauge 22 to 24
  • Min. Terminal Diagonal (In.) 0.054
  • Wrapping Terminal Hole Dia. (In.) 0.075
  • Max. Terminal Diagonal (In.) 0.073
  • Unwrapping Terminal Hole Depth (In.) 0.500
  • Unwrapping Terminal Hole Dia. (In.) 0.075
  • Wrapping Terminal Hole Depth (In.) 0.500
  • Effective Radius (In.) 0.111

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list