Skip Content
WRAP SPLIT HRNSS BLK 3/4X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRAP SPLIT HRNSS BLK 3/4X100FT

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTPW75F-C20
  • Mfr. Model # PW75F-C20
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Pan-Wrap(TM) Split Harness Wrap
  • Colour Black
  • Material of Construction Polyethylene
  • For Use With PWT-G75
  • Standards UL Recognized
  • Wall Thickness -
  • Temp. Range -40 to 122 Degrees F
  • Wire and Cable Sleeving Dia. Range 0.550" - 0.810"
  • Wire and Cable Sleeving Item Split Harness Wrap
  • Wire and Cable Sleeving Inside Dia. 0.750"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list