WRAP MACH PALLET 61GA 20INX5500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRAP MACH PALLET 61GA 20INX5500FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGMPW2061
  • Mfr. Model # MPW2061
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2109
  • Shipping Weight 28.21 lbs

Product Details

20 inches x 5500 ft., high performance, state of the art machine pallet wrap. Heavy-duty, equivalent performance to standard 90 gauge film. Superioir strength, economical.

Technical Specs

  • Gauge 90 ga Equivalent
  • Item Heavy-Duty
  • Colour Clear
  • Length 5500 ft.
  • Width 20"
  • Material Polyethylene
  • Includes 50 Rolls Per Pallet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list