Skip Content
WRAP MACH PALLET 48GA 20INX6500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRAP MACH PALLET 48GA 20INX6500FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGMPW2048
  • Mfr. Model # MPW2048
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2109
  • Shipping Weight 24.59 lbs

Product Details

20 inches x 6500 ft., high performance, state of the art machine pallet wrap. Light-duty, equivalent performance to standard 60 gauge film. Superioir strength, economical.

Technical Specs

  • Colour Clear
  • Gauge 70 ga Equivalent
  • Item Medium-Duty
  • Width 20"
  • Length 6500 ft.
  • Includes 50 Rolls Per Pallet
  • Material Polyethylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list