Skip Content
WRAP, HOSE XLARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRAP, HOSE XLARGE

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4710YE
  • Mfr. Model # 4710YE
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Size 10" L x 10" W
  • Used For Temporarily Sealing Industrial Fittings or Hoses
  • Includes Integrated Sorbent Pad
  • Item Large Hose Wrap
  • Material Chemical Resistant
  • Max. Hole Size 6 - 8" dia.
  • Standards EPA, SPCC, NPDES

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list