Skip Content
WRAP, HOSE SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRAP, HOSE SMALL

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4702YE
  • Mfr. Model # 4702YE
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Integrated Sorbent Pad
  • Used For Temporarily Sealing Industrial Fittings or Hoses
  • Material Chemical Resistant
  • Item Small Hose Wrap
  • Size 1-1/2" L x 3" W
  • Standards EPA, SPCC, NPDES
  • Max. Hole Size 1-1/2 - 3" dia.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list