Skip Content
WRAP HOSE MEDIUM 4-5IN DIA YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRAP HOSE MEDIUM 4-5IN DIA YW

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4704YE
  • Mfr. Model # 4704YE
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Integrated Sorbent Pad
  • Item X-Large Hose Wrap
  • Used For Temporarily Sealing Industrial Fittings or Hoses
  • Material Chemical Resistant
  • Size 4" L x 5" W
  • Standards EPA, SPCC, NPDES
  • Max. Hole Size Up to 10" dia.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list