WRAP HAND PALLET 50GA 17.7INX1476FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WRAP HAND PALLET 50GA 17.7INX1476FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGHPW1750
  • Mfr. Model # HPW1750
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2109
  • Shipping Weight 5.52 lbs

Product Details

17.7 inches wide x 1476 ft. length rolls of hand pallet wrap. Four rolls per case. State of the art film is a medium-duty film offering comparable performance to a 85 - 90 gauge film. Great holding strength, economical and coveninet to use.

Technical Specs

  • Item Medium-Duty
  • Colour Clear
  • Gauge 65 ga - 80 ga Equivalent
  • Length 1476 ft.
  • Width 17-11/16"
  • Includes 4 Rolls Per Case
  • Material Polyethylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list