Skip Content
WRAP HAND PALLET 37GA 14INX1476FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRAP HAND PALLET 37GA 14INX1476FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGHPW1437
  • Mfr. Model # HPW1437
  • UNSPSC # 24141501
  • CATALOGUE PAGE # 2109
  • Shipping Weight 3.74 lbs

Product Details

14 inches wide x 1476 ft. length rolls of hand pallet wrap. Four rolls per case. State of the art film is a light-duty film offering comparable performance to a 65 gauge film. Great holding strength, economical and coveninet to use.

Technical Specs

  • Gauge 59 ga - 65 ga Equivalent
  • Colour Clear
  • Item Light-Duty
  • Length 1476 ft.
  • Width 14"
  • Includes 4 Rolls Per Case
  • Material Polyethylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list