Skip Content
WRAP BUBBLE 3/16X48SLIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRAP BUBBLE 3/16X48SLIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGBUB316S12P12
  • Mfr. Model # BUB316S12P12
  • UNSPSC # 24141601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Colour Clear
  • Item Bubble Wrap
  • Height 48"
  • Width 48"
  • Perforation Increments 12"
  • Roll Length 750 ft.
  • Bubble Height 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list