Skip Content
WRAP BUBBLE 3/16X48 PERFORATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRAP BUBBLE 3/16X48 PERFORATED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGBUBWRAP316P12
  • Mfr. Model # BUBWRAP316P12
  • UNSPSC # 24141601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Colour Clear
  • Height 48"
  • Item Bubble Wrap
  • Width 48"
  • Perforation Increments 12"
  • Bubble Height 3/16"
  • Roll Width 48"
  • Roll Length 750 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list