Skip Content
WR SVC THIN 42MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR SVC THIN 42MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3542M
  • Mfr. Model # 3542M
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 70
  • Shipping Weight 0.48 lbs

Product Details

Metric service wrench, 42 mm. Satin finish.

Technical Specs

  • Finish Satin
  • Item Service Wrench
  • Material Forged Alloy Steel
  • Size 42 mm
  • Head Angle 30 Degrees
  • Head Width 2-5/8"
  • Overall Length 7-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list