Skip Content
WR STRUCTURAL O E 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR STRUCTURAL O E 5/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTC903A
  • Mfr. Model # C903A
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 0.76 lbs

Product Details

Offset head structural wrench, 5/8 inch. Length 12 inches. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Hardened tapered handle aligns bolt and rivet holes. Openings are precision broached for proper fit.

Technical Specs

  • Item Offset Head Structural Wrench
  • Head Thickness 7/16"
  • Finish Black Oxide
  • Overall Length 12"
  • Offset 3/4"
  • Handle Type Tapered
  • Standards Federal Specification GGG-W-636E
  • Number of Points 0
  • Head Size 5/8"
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list