!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WR STRUCTURAL O E 1-1/4

WR STRUCTURAL O E 1-1/4

PROTO

WR STRUCTURAL O E 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WR STRUCTURAL O E 1-1/4

WR STRUCTURAL O E 1-1/4

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTC908
  • Mfr. Model # JC908
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.535 lbs

Product Details

Offset head structural wrench, 1-1/4 inch. Length 19 inches. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Hardened tapered handle aligns bolt and rivet holes. Openings are precision broached for proper fit.

Technical Specs

  • Item Structural Open End Wrench
  • Material Alloy Steel
  • Head Size 1 1/4 in
  • Head Thickness 13/16 in
  • Measuring Scale No
  • Opening Type Square
  • Insulated No
  • Nonsparking No
  • Ratcheting No
  • Reversing No
  • Handle Colour Black
  • Jaw Material Alloy Steel
  • Number of Points 0
  • Standards Federal Specification GGG-W-636E
  • Wrench Type Open End Wrench
  • Finish Black Oxide
  • Head Offset Angle 45 Degrees
  • Overall Length 19 in
  • Measurement Type SAE
  • Adjustable Not Adjustable
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • Tether Style Tether Capable
  • Handle Type Tapered
  • Head Type Offset
  • Lockable No
  • Weight 2.78 lb
  • Offset 1 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list