Skip Content
WR STRIKING 80MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR STRIKING 80MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2680SWM
  • Mfr. Model # 2680SWM
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 13.24 lbs

Product Details

Heavy-duty metric offset striking wrench, 12 pt, 80 mm.

Technical Specs

  • Finish Black Oxide
  • Item Striking Wrench
  • SAE or Metric Metric
  • Overall Length 406mm
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Thickness 1-57/64"
  • Nominal Size 80mm
  • Standards Federal Specification GGG-W-636E
  • Handle Type Offset

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list