Skip Content
WR STRIKING 65MM 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR STRIKING 65MM 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2665SWMTT
  • Mfr. Model # 2665SWMTT
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 73
  • Shipping Weight 7.83 lbs

Product Details

Tethered for safe use at heights. Black oxide finish. 12 point box end allows for fine indexing. Handle not included.

Technical Specs

  • Finish Black Oxide
  • Item Tethered Striking Wrench
  • SAE or Metric Metric
  • Overall Length 13-1/2"
  • Number of Points 12
  • Head Thickness 1-1/2"
  • Offset 2-1/4"
  • Tether Capable Tether Ready
  • Handle Type Offset
  • Nominal Size 65mm
  • Standards Federal Specification GGG-W-636E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list