Skip Content
WR STRIKING 46MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR STRIKING 46MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2646SWM
  • Mfr. Model # 2646SWM
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 6.4 lbs

Product Details

Heavy-duty metric offset striking wrench, 12 pt, 46 mm.

Technical Specs

  • Finish Black Oxide
  • Item Striking Wrench
  • SAE or Metric Metric
  • Overall Length 341 mm
  • Number of Points 12
  • Head Thickness 1-3/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 1-9/16"
  • Handle Type Offset
  • Nominal Size 46mm
  • Standards Federal Specification GGG-W-636E

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List