Skip Content
WR STRIKING 36MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR STRIKING 36MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2636SWM
  • Mfr. Model # 2636SWM
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 3.337 lbs

Product Details

Heavy-duty metric offset striking wrench, 12 pt, 36 mm.

Technical Specs

  • Item Striking Wrench
  • SAE or Metric Metric
  • Finish Black Oxide
  • Overall Length 305 Mm
  • Number of Points 12
  • Head Thickness 63/64"
  • Offset 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Offset
  • Nominal Size 36"
  • Standards Federal Specification GGG-W-636E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list