Skip Content
WR STRIKING 2-9/16 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR STRIKING 2-9/16 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2741SW
  • Mfr. Model # 2741SW
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 6.48 lbs

Product Details

Heavy-duty striking wrench, 6 pt, 2-9/16 inches.

Technical Specs

  • Finish Black Oxide
  • SAE or Metric SAE
  • Item Striking Wrench
  • Overall Length 12-11/16"
  • Number of Points 6
  • Head Thickness 1-17/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Offset
  • Nominal Size 2-9/16"
  • Standards Federal Specification GGG-W-636E
  • Offset None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list