Skip Content
WR STRIKING 2-7/8 12PT 73MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR STRIKING 2-7/8 12PT 73MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2646SW
  • Mfr. Model # 2646SW
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 13.84 lbs

Product Details

12 point heavy-duty offset striking wrench, 2-11/16 inches. Length 13-1/2 inches. Large striking surface for surer blow contact and more efficient transmittal of force to fastener. Short handle permits use in close quarters.

Technical Specs

  • Overall Length 16"
  • Finish Black Oxide
  • Head Thickness 1-7/8"
  • Number of Points 12
  • Item Striking Wrench
  • SAE or Metric SAE
  • Offset 2-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Offset
  • Standards Federal Specification GGG-W-636E
  • Nominal Size 2-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list