Skip Content
WR STRIKING 2 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR STRIKING 2 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2732SW
  • Mfr. Model # 2732SW
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 4.79 lbs

Product Details

Heavy-duty striking wrench, 6 pt, 2 inches.

Technical Specs

  • Item Striking Wrench
  • Finish Black Oxide
  • SAE or Metric SAE
  • Overall Length 11-21/32"
  • Head Thickness 1-7/32"
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Offset
  • Nominal Size 2"
  • Standards Federal Specification GGG-W-636E
  • Offset None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list