WR STRIKING 1-9/16 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR STRIKING 1-9/16 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2625SW
  • Mfr. Model # 2625SW
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 4.03 lbs

Product Details

12 point heavy-duty offset striking wrench, 73 mm. Length 12-1/4 inches. Large striking surface for surer blow contact and more efficient transmittal of force to fastener. Short handle permits use in close quarters.

Technical Specs

  • Finish Black Oxide
  • SAE or Metric SAE
  • Item Striking Wrench
  • Overall Length 12-1/4"
  • Head Thickness 1-1/8"
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 1-7/16"
  • Nominal Size 1-9/16"
  • Handle Type Offset
  • Standards Federal Specification GGG-W-636E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list