WR STRIKING 1-9/16 12PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR STRIKING 1-9/16 12PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2625SW-TT
  • Mfr. Model # 2625SW-TT
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 73
  • Shipping Weight 3.35 lbs

Product Details

Tethered for safe use at heights. Black oxide finish. 12 point box end allows for fine indexing. Handle not included.

Technical Specs

  • Item Tethered Striking Wrench
  • Finish Black Oxide
  • Overall Length 12-1/4"
  • Number of Points 12
  • SAE or Metric SAE
  • Head Thickness 1-1/8"
  • Offset 1-7/16"
  • Tether Capable Tether Ready
  • Handle Type Offset
  • Nominal Size 1-9/16"
  • Standards Federal Specification GGG-W-636E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list