WR STRIKING 1-5/8 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR STRIKING 1-5/8 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2726SW
  • Mfr. Model # 2726SW
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 77
  • Shipping Weight 3.12 lbs

Product Details

Heavy-duty striking wrench, 6 pt, 1-5/8 inches.

Technical Specs

  • Overall Length 10-15/16"
  • Finish Black Oxide
  • Item Striking Wrench
  • SAE or Metric SAE
  • Number of Points 6
  • Head Thickness 61/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nominal Size 1-5/8"
  • Handle Type Offset
  • Standards Federal Specification GGG-W-636E
  • Offset None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list