Skip Content
WR STRIKING 1 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR STRIKING 1 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSN16
  • Mfr. Model # SN16
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Finish Black Oxide
  • Item Striking Wrench
  • SAE or Metric SAE
  • Overall Length 9-7/8"
  • Number of Points 12
  • Nominal Size 1"
  • Handle Type Straight
  • Standards Federal Specification GGG-W-636E
  • Offset None
  • Head Thickness 5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list